Apply to be a TradeMaster!
Main product image of B1015S-2, 1/2" Inverted Bucket Steam Trap (w/ Strainer)
Magnifying glass
Hover image to zoom

B1015S-2, 1/2" Inverted Bucket Steam Trap (w/ Strainer)

Brand:
Hoffman
SKU:
404301
Rating:
(1)
Q&A:
(0)
B1015S-2, 1/2" Inverted Bucket Steam Trap (w/ Strainer)
Magnifying glass
Hover image to zoom
$408.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
450°F Max Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Specs

–
Size:

1/2"

Material:

Cast Iron

Equipped:

With Strainer

Series:

Series B1

Seat Differential Rating:

15 psi

Max Temp (F):

450°F

Connection Type:

Threaded

Max Pressure (PSI):

250

Product Type:

Inverted Bucket Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Product works as described, fast shipping
ChrisP
Waterloo NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy