Apply to be a TradeMaster!
Main product image of B1125T-2, 1/2" Inverted Bucket Steam Trap (w/ Thermic Vent)
Magnifying glass
Hover image to zoom

B1125T-2, 1/2" Inverted Bucket Steam Trap (w/ Thermic Vent)

Brand:
Hoffman
SKU:
404314
Rating:
(0)
Q&A:
(0)
B1125T-2, 1/2" Inverted Bucket Steam Trap (w/ Thermic Vent)
Magnifying glass
Hover image to zoom
$372.45 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
450°F Max Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Specs

–
Size:

1/2"

Material:

Cast Iron

Equipped:

With Thermic Vent

Series:

Series B1

Seat Differential Rating:

125 psi

Max Temp (F):

450°F

Connection Type:

Threaded

Max Pressure (PSI):

250

Product Type:

Inverted Bucket Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy