Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Float & Thermostatic Traps
Inverted Bucket Steam Traps
B4250A-6, 1-1/2" Inverted Bucket Steam Trap (w/o Strainer)
Brand:
Hoffman
SKU:
404553
Rating:
(0)
Q&A:
(0)
Hover image to zoom
404553 has been discontinued
Discontinued February 5, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Specification Sheet
Brochure
Specification Sheet
Product Highlights
–
1-1/2"
Cast Iron
250 PSI
450°F Max Temp
Threaded Connection
Specs
–
Series:
B4 Series
Size:
1-1/2"
Material:
Cast Iron
Equipped:
Without Strainer
Min Pressure (PSI):
250
Seat Differential Rating:
250 psi
Max Temp (F):
450°F
Connection Type:
Threaded
Product Type:
Inverted Bucket Steam Trap
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video