Apply to be a TradeMaster!
Main product image of 1-1/2" C.I. 415C Y-Strainer 20 Mesh
Magnifying glass
Hover image to zoom

1-1/2" C.I. 415C Y-Strainer 20 Mesh

Brand:
Hoffman
SKU:
405012
Rating:
(0)
Q&A:
(0)
1-1/2" C.I. 415C Y-Strainer 20 Mesh
Magnifying glass
Hover image to zoom
$175.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Iron

Description

–
Overview

Strainers are designed for steam, oil or water lines. Strainers should be installed ahead of temperature regulating and/or pressure reducing valves and steam traps to protect their moving parts from dirt. **This is particularly important for new installations.

Features
  • Screwed NPT End
  • Model 415C
  • Cast iron body
  • Maximum pressure:
  • 250 psig (17.3 bar) for steam service
  • 400 psig (27.6 bar) for water service

  • **Image may not represent actual product.**

    Specs

    –
    Size:

    1-1/2"

    Material:

    Cast Iron

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy