Apply to be a TradeMaster!
185B 1-1/4" Straight Supply Valve, 405123

185B 1-1/4" Straight Supply Valve, 405123

Brand:
Hoffman
SKU:
405123
Rating:
(0)
Q&A:
(0)
185B 1-1/4" Straight Supply Valve, 405123
$938.22 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
Features:
  • Suitable for hot water, cold water or steam
  • Brass / bronze construction
  • Non-rising stem; packless construction
  • Available in angle and straight pattern design
  • Sizes from 1/" to 2"
  • Maximum working pressure: 150 PSIG
  • Maximum temperature: 400° F

Specs

–
Product Type:

Valve

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy