Apply to be a TradeMaster!
1/2" FNPT Coupling Nut for 17C Series

1/2" FNPT Coupling Nut for 17C Series

Brand:
Hoffman
SKU:
601000
Rating:
(0)
Q&A:
(0)
1/2" FNPT Coupling Nut for 17C Series
$66.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Warranty
3 Year Warranty

Description

–
Series 17C Balanced Pressure Thermostatic Steam Traps are for institutional, commercial and residential heating system applications such as schools, hospitals, apartment buildings, homes or others where low or moderate water hammer may occur.

Specs

–
Series:

Series 17C

Product Type:

Nut

Size:

1/2"

Max Pressure (PSI):

25

Connection Type:

FNPT x FNPT

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy