Shop Resideo Sale
Main product image of 1/2" NPT Connection Nipple for 17C-2 (1-3/4" Length)
Magnifying glass
Hover image to zoom

1/2" NPT Connection Nipple for 17C-2 (1-3/4" Length)

Brand:
Hoffman
SKU:
601021
Rating:
(0)
Q&A:
(0)
1/2" NPT Connection Nipple for 17C-2 (1-3/4" Length)
Magnifying glass
Hover image to zoom
$76.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Description

–
Series 17C Balanced Pressure Thermostatic Steam Traps are for institutional, commercial and residential heating system applications such as schools, hospitals, apartment buildings, homes or others where low or moderate water hammer may occur.
  • Used with Series 17-C and 17-K

  • **Image may not represent actual product.**

    Specs

    –
    Series:

    Series 17C

    Product Type:

    Steam Trap

    Size:

    1/2"

    Max Pressure (PSI):

    25

    Connection Type:

    Threaded

    Warranty:

    3 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy