Apply to be a TradeMaster!
Main product image of 1/2" CPVC x 1/4" Compression Fixture Outlet Box Assembly with 1/4 Turn Angle Supply Valve
Magnifying glass
Hover image to zoom

1/2" CPVC x 1/4" Compression Fixture Outlet Box Assembly with 1/4 Turn Angle Supply Valve

Brand:
Holdrite
SKU:
HR-F-C-0
Rating:
(0)
Q&A:
(0)
1/2" CPVC x 1/4" Compression Fixture Outlet Box Assembly with 1/4 Turn Angle Supply Valve
Magnifying glass
Hover image to zoom
$16.33 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Type
CPVC
Product Highlight: Outlet Type
Compression
Product Highlight: Outlet Size
1/4"
Product Highlight: Material
CPVC

Description

–
HoldRite fixture outlet boxes are designed for use in commercial and residential applications and allow for installation of water supply valves during the rough-in phase. They can be installed directly to a stud via flange holes or between studs using a hyco bar, HoldRite 170, or other HoldRite galvanized bracketing. Outlet box assemblies include a supply valve with a quarter-turn handle and a 1/4 in. or 3/8 in. threaded compression connection. Can be used with copper, PEX or CPVC. Protective debris cover included. Escutcheons, valve extension, and other accessories sold separately.

Features
  • Outlet Size: 1/4 in. OD compression
  • Pipe Tailpiece: CPVC
  • Fully assembled out of the bag.
  • Tail pieces have near 360 degree movement for installation in any orientation.
  • Copper & PEX tail pieces to extend beyond body for easy use of inlet pipe connection tools.
  • White or chrome trim plate options (also have extended trim plate options & "goof" ring options) thread into place, no need for adhesives or fasteners.
  • Chrome lock nut to match valve and allows for "z" axis movement to handle multiple drywall layer options and or cabinet wall installations.
  • Standard drywall configurations handled out of the box (1/2 in., 5/8 in., 1/2 in. & 5/8 in., 2 x 1/2 in., 2 x 5/8 in.
  • Small footprint: 2.5 in. sheetrock hole (3 in. hole size covered by goof ring plate).
  • Attaches to SB1/2/3/4 brackets, 170/170-26, hyco bars or directly to studs.
  • Two support let sockets & one 5/8 in. friction socket (accepts lengths of copper, PEX or CPVC) for additional support where needed.
  • Protective cover is threaded so no additional tools or screws are necessary for install or removal.
Common Applications
  • Lavatory installation
  • Sink installation
  • Toilet installation
Approvals and Listings
  • Box: IAPMO PS 54
  • VALVES: ASME A112.18.1/CSA B125.1, NSF/ANSI 14, NSF/ANSI/CAN 61, NSF/ANSI/CAN 372. THIS PRODUCT MEETS THE REDUCED Q TEST STATISTICS CRITERIA OF 0.5 g FOR LEAD PER SECTION 9.5.1.1 OF NSF/ANSI/CAN 61.
  • ARRESTORS: ASSE 1010
  • PEX-A: ASTM F876, ASTM F877, CSA B137.5.
  • Copper Type L PIPE: ASTM B88.
  • CPVC pipe: ASTM D2486

Specs

–
Inlet Size:

1/2"

Max Pressure (PSI):

125

Inlet Type:

CPVC

Product Type:

Outlet Box

Outlet Type:

Compression

Outlet Size:

1/4"

Material:

CPVC

Max Temp (F):

160°F

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy