Apply to be a TradeMaster!
Main product image of TESTRITE 4" Tee & Clean Out Plug for No Hub Cast Iron Pipe
Magnifying glass
Hover image to zoom

TESTRITE 4" Tee & Clean Out Plug for No Hub Cast Iron Pipe

Brand:
Holdrite
SKU:
TR4-PVC-NH
Rating:
(0)
Q&A:
(0)
TESTRITE 4" Tee & Clean Out Plug for No Hub Cast Iron Pipe
Magnifying glass
Hover image to zoom
TR4-PVC-NH has been discontinued
Discontinued August 29, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" TESTRITE No-Hub PVC DWV Test/Cleanout Tee with Plug
Brand:
Holdrite
SKU:TRPVCNH4A
(0)
Backorder
Backorder
Get it Tue, Jul 7 - Tue, Aug 4
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
4"

Description

  • 4" PVC fitting for use in PVC or No-hub cast iron pipe systems
  • TESTRITE is a revolutionary method for testing DWV piping systems
  • IAPMO - UPC Listed
  • Serves as a permanant system cleanout port
  • Test using air or water
  • Re-usable test wedge
  • Requires no tools or sealants
  • Requires no compressor or pumps
  • Installs with the use of a 4" no-hub coupling

    Application:
  • DWV Test Tee
  • Clean-out Tee
  • Specs

    Product Type:

    Test Tee

    Application:

    No Hub Cast Iron

    Size:

    4"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm