Apply to be a TradeMaster!
Main product image of TESTRITE 4" Test Wedge
Magnifying glass
Hover image to zoom

TESTRITE 4" Test Wedge

Brand:
Holdrite
SKU:
TR4-TWV
Rating:
(0)
Q&A:
(0)
TESTRITE 4" Test Wedge
Magnifying glass
Hover image to zoom
$45.68 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
TESTRITE is a revolutionary method for testing DWV piping systems IAPMO - UPC Listed
  • Serves as a permanant system cleanout port
  • Test using air or water
  • This test wedge is Re-usable
  • Requires no tools or sealants
  • Requires no compressor or pumps 4"
  • For use in a variety of TESTRITE cleanout tee fittings

    Application:
  • DWV Test Tee
  • Specs

    –
    Product Type:

    Test Tee

    Application:

    ABS

    PVC

    No Hub Cast Iron

    Size:

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy