Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Underground Yellow Poly Gas Pipe Tee (SDR 11)
Magnifying glass
Hover image to zoom

1-1/4" IPS Underground Yellow Poly Gas Pipe Tee (SDR 11)

Brand:
Home-Flex
SKU:
18-401-012
Rating:
(1)
Q&A:
(0)
1-1/4" IPS Underground Yellow Poly Gas Pipe Tee (SDR 11)
Magnifying glass
Hover image to zoom
$65.83 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Length (Inches)
8-3/4" Length

Description

–
Each product package includes a fitting and a number of stiffeners to be used on each end of pipe being connected.

Overview
The HOME-FLEX Underground Tee allows you to safely and easily expand your system. Simply cut the pipe, slide in the provided stiffener and slide into the fitting and tighten down.

Product Features
  • HOME-FLEX Underground compression fitting for IPS size MDPE Yellow Poly Gas Pipe
  • Underground use only
  • Not for use in or under buildings
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 1-1/4"
  • Maximum working pressure (psi): 125
  • Maximum Working Temperature (F): 140

Specs

–
Product Type:

Tee

Size:

1-1/4"

Wall Thickness:

SDR-11

Max Pressure (PSI):

125

Length (Inches):

8-3/4"

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High quality fittings

I was very impressed with the shipping speed. This tee and everything on my order was high quality, I'll be using this site for all my large plumbing projects for now on.
Greg
Amherst, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy