Apply to be a TradeMaster!
Main product image of 1/2" IPS Underground Yellow Poly Gas Pipe 90-Degree Elbow (SDR 9.3)
Magnifying glass
Hover image to zoom

1/2" IPS Underground Yellow Poly Gas Pipe 90-Degree Elbow (SDR 9.3)

Brand:
Home-Flex
SKU:
18-406-005
Rating:
(2)
Q&A:
(0)
1/2" IPS Underground Yellow Poly Gas Pipe 90-Degree Elbow (SDR 9.3)
Magnifying glass
Hover image to zoom
$21.85 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-9.3
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Each product package includes a fitting and a number of stiffeners to be used on each end of pipe being connected.

Overview
The HOME-FLEX underground Elbow allows you to safely and easily make a 90 turn. Simply cut the pipe, slide in the provided stiffener and slide into the fitting and tighten down.

Product Features
  • HOME-FLEX Underground compression fitting for IPS size MDPE Yellow Poly Gas Pipe
  • Underground use only
  • Not for use in or under buildings
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 1/2"
  • Maximum working pressure (psi): 90
  • Maximum Working Temperature (F): 140

Specs

–
Product Type:

Elbow

Wall Thickness:

SDR-9.3

Size:

1/2"

Max Pressure (PSI):

90

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pleased customer

I used this fitting to make a repair to an existing 1/2" poly gas line. The line developed a hole at the corner where the line turned 90 degrees around the house making this fitting perfect for the application. Very easy to use and so far appears to work 100 percent!
Cadillac Man
Kokomo, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

!

This product performs exactly as needed to connect the underground gas pipe. It was shipped quickly and received the second day after I made an order. I had to return a coupling, and that process was neat and easy. A product and a job well done!
Dav
Fort Worth, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy