Apply to be a TradeMaster!
Main product image of 2" IPS Underground Yellow Poly Gas Pipe 90-Degree Elbow (SDR 11)
Magnifying glass
Hover image to zoom

2" IPS Underground Yellow Poly Gas Pipe 90-Degree Elbow (SDR 11)

Brand:
Home-Flex
SKU:
18-406-020
Rating:
(0)
Q&A:
(0)
2" IPS Underground Yellow Poly Gas Pipe 90-Degree Elbow (SDR 11)
Magnifying glass
Hover image to zoom
$90.52 each
In Stock
In Stock
Get 6 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

Each product package includes a fitting and a number of stiffeners to be used on each end of pipe being connected.

Overview
The HOME-FLEX underground Elbow allows you to safely and easily make a 90° turn. Simply cut the pipe, slide in the provided stiffener and slide into the fitting and tighten down.

Product Features
  • HOME-FLEX Underground compression fitting for IPS size MDPE Yellow Poly Gas Pipe
  • Underground use only
  • Not for use in or under buildings
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 2"
  • Maximum working pressure (psi): 125
  • Maximum Working Temperature (F): 140

Specs

Product Type:

Elbow

Size:

2"

Wall Thickness:

SDR-11

Max Pressure (PSI):

125

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy