Shop Resideo Sale
Main product image of 1/2" IPS to 1/2" CTS Underground Yellow Poly Gas Pipe Adapter (SDR-9.3)
Magnifying glass
Hover image to zoom

1/2" IPS to 1/2" CTS Underground Yellow Poly Gas Pipe Adapter (SDR-9.3)

Brand:
Home-Flex
SKU:
18-429-101
Rating:
(2)
Q&A:
(0)
1/2" IPS to 1/2" CTS Underground Yellow Poly Gas Pipe Adapter (SDR-9.3)
Magnifying glass
Hover image to zoom
$18.53 each
In Stock
In Stock
Get 26 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-9.3
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Color
Yellow

Description

–
Each product package includes a fitting and a number of stiffeners to be used on each end of pipe being connected.

Overview
The HOME-FLEX underground 1/2 in. Pipe Transition allows you to safely and easily convert SDR 9.3 IPS pipe to CTS pipe. Simply cut the pipe, slide in the provided stiffener and slide into the fitting and tighten down.

Product Features
  • HOME-FLEX Underground compression fitting for IPS SDR 9.3 size MDPE Yellow Poly Gas Pipe
  • Underground use only
  • Not for use in or under buildings
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 1/2
  • Maximum working pressure (psi): 5
  • Maximum Working Temperature (F): 140

Specs

–
Max Temp (F):

180°F

Max Pressure (PSI):

125

Product Type:

Coupling

Size:

1/2"

Wall Thickness:

SDR-9.3

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not hesitate to use Supply House again.

The process was easy and nice people.
Mentor Driver
Kalispell Montana
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and even better customer service

Finding the right connector can be a game-changer, especially when dealing with older or different-brand gas lines. It's fantastic that the connector works perfectly and offers such ease of application. The fact that it's also reusable simply by unscrewing is a testament to the thoughtful design aimed at convenience and longevity. It's always a relief when a single tool can save you from the tremendous work of replacing entire systems. This kind of practical innovation is what makes modern DIY and home maintenance so much more manageable. I sincerely appreciate the ease of your ordering process and the exceptional personal customer service you offer. Your proactive approach to customer service consistently exceeds expectations. The combination of your flexible return policy and the swift, attentive responses from customer service is unparalleled. Thank you for everything. Sincerely Walter Hoeck
Walter
Lakeport, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy