Apply to be a TradeMaster!
Main product image of 3/4" Polypropylene Underground Yellow Poly Gas Pipe Conversion Fitting
Magnifying glass
Hover image to zoom

3/4" Polypropylene Underground Yellow Poly Gas Pipe Conversion Fitting

Brand:
Home-Flex
SKU:
18-436-007
Rating:
(4)
Q&A:
(1)
3/4" Polypropylene Underground Yellow Poly Gas Pipe Conversion Fitting
Magnifying glass
Hover image to zoom
$34.90 each
In Stock
In Stock
Get 97 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Polyethylene
Product Highlight: Color
Yellow

Description

–
Each product package includes a fitting and a number of stiffeners to be used on each end of pipe being connected.

Overview
The HOME-FLEX Underground 3/4 in. Conversion Fitting allows you to safely and easily convert your polyethylene gas pipe to male pipe threads. Simply cut the pipe, slide in the provided stiffener and slide into the fitting and tighten down. Allows you to easily connect to existing steel, or add a reducer.

Product Features
  • Made from durable polypropylene
  • Convert pipe to male threads with one fitting
  • Male adapter
Product Specifications
  • Application: Natural Gas, Propane
  • Fitting size: 3/4"

Specs

–
Product Type:

Fitting

Size:

3/4"

Color:

Yellow

Material:

Polyethylene

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

quick and inexpensive

quick and simple
kelly
stratton tx
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

Excellent product easy to use
Sergio Martinez
Oak Grove, mo
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Promptly delivered.

Does what it's supposed to do. Easy transaction. Thanks
Home diy dude
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and cost less than the usual sweeps

I needed an inexpensive yet reliable propane connection to my off-grid cabin water heater. This product fit the bill. Easy to install , no leaks and happy customer
dave
arlington washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this fit SDR 11 plastic gas pipe?

Asked by Tom 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Tom, thanks for writing in. Yes, this would be suitable for SDR 11 pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy