The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Polypropylene Underground Yellow Poly Gas Pipe Conversion Fitting
Magnifying glass
Hover image to zoom

1" Polypropylene Underground Yellow Poly Gas Pipe Conversion Fitting

Brand:
Home-Flex
SKU:
18-436-010
Rating:
(1)
Q&A:
(0)
1" Polypropylene Underground Yellow Poly Gas Pipe Conversion Fitting
Magnifying glass
Hover image to zoom
$42.89 each
In Stock
In Stock
Get 50 Thu, Aug 27
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Polyethylene
Product Highlight: Color
Yellow

Description

Each product package includes a fitting and a number of stiffeners to be used on each end of pipe being connected.

Overview
The HOME-FLEX Underground 1 in. Conversion Fitting allows you to safely and easily convert your polyethylene gas pipe to male pipe threads. Simply cut the pipe, slide in the provided stiffener and slide into the fitting and tighten down. Allows you to easily connect to existing steel, or add a reducer.

Product Features
  • Made from durable polypropylene
  • Convert pipe to male threads with one fitting
  • Male adapter
Product Specifications
  • Application: Natural Gas, Propane
  • Fitting size: 1"

Specs

Product Type:

Fitting

Size:

1"

Material:

Polyethylene

Color:

Yellow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product.

Good quality. Did the job.
Marisol
San Dimas, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy