Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Poly to 1-1/4" MIP Underground Meter Riser Bent (SDR-11)
Magnifying glass
Hover image to zoom

1-1/4" IPS Poly to 1-1/4" MIP Underground Meter Riser Bent (SDR-11)

Brand:
Home-Flex
SKU:
18-440-012
Rating:
(4)
Q&A:
(0)
1-1/4" IPS Poly to 1-1/4" MIP Underground Meter Riser Bent (SDR-11)
Magnifying glass
Hover image to zoom
$98.64 each
In Stock
In Stock
Get 64 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
IPS, MIP Connection

Description

Overview
The HOME-FLEX underground in. Meter Riser allows to safely and easily transition from polyethylene pipe to a gas meter. MIP on the metal side for direct connection to the meter, no adapters needed. Durable metal construction ensures no damage will occur to pipe above the surface.

Product Features
  • Requires the HOME-FLEX underground coupler to connect to your run of yellow poly gas pipe
  • Durable polyethylene construction to last for years to come
  • Epoxy coated
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 1-1/4
  • Maximum working pressure (psi): 90
  • Maximum Working Temperature (F): 140

Specs

Connection Type:

IPS

MIP

Product Type:

Riser

Size:

1-1/4"

Wall Thickness:

SDR-11

Max Pressure (PSI):

90

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works great and I'd buy it again

Needed this to connect under ground plastic gas line to above ground iron pipe gas line. It is well constructed and works perfectly.
Tom
Texas
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and fast Shipping

Everything I bought on this order was high quality and the shipping speed was outstanding.
Greg
Amherst, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Generator gas supply

Bought for a generac generator install. Everything worked well and held 20 PSI for 24 hours prior to hooking to meter.
Mike
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Competitive price and arrived quickly even though not a common size
Joe
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy