Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Poly to 1-1/2" MIP Underground Meter Riser Bent (SDR-11)
Magnifying glass
Hover image to zoom

1-1/2" IPS Poly to 1-1/2" MIP Underground Meter Riser Bent (SDR-11)

Brand:
Home-Flex
SKU:
18-440-015
Rating:
(1)
Q&A:
(0)
1-1/2" IPS Poly to 1-1/2" MIP Underground Meter Riser Bent (SDR-11)
Magnifying glass
Hover image to zoom
$153.23 each
In Stock
In Stock
Get 8 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
MIP, IPS Connection

Description

Overview
The HOME-FLEX underground in. Meter Riser allows to safely and easily transition from polyethylene pipe to a gas meter. MIP on the metal side for direct connection to the meter, no adapters needed. Durable metal construction ensures no damage will occur to pipe above the surface.

Product Features
  • Requires the HOME-FLEX underground coupler to connect to your run of yellow poly gas pipe
  • Durable polyethylene construction to last for years to come
  • Epoxy coated
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 1-1/2
  • Maximum working pressure (psi): 90
  • Maximum Working Temperature (F): 140

Specs

Product Type:

Riser

Connection Type:

MIP

IPS

Size:

1-1/2"

Wall Thickness:

SDR-11

Max Pressure (PSI):

90

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product was great and good quality

The product was as specified. Installation was easy and matched up with the connectors I had also purchased.
Gerry
Chula Vista, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy