Apply to be a TradeMaster!
Main product image of 1/2" IPS Poly to 3/4" MIP Underground Steel Meter Riser Bent (SDR-9.3)
Magnifying glass
Hover image to zoom

1/2" IPS Poly to 3/4" MIP Underground Steel Meter Riser Bent (SDR-9.3)

Brand:
Home-Flex
SKU:
18-440-705
Rating:
(1)
Q&A:
(0)
1/2" IPS Poly to 3/4" MIP Underground Steel Meter Riser Bent (SDR-9.3)
Magnifying glass
Hover image to zoom
$60.54 each
In Stock
In Stock
Get 2 Mon, Sep 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4", 1/2"
Product Highlight: Wall Thickness
SDR-9.3
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
IPS, MIP Connection
Product Highlight: Length (Inches)
30" Length

Description

**Image may not represent actual product.**

Overview
The HOME-FLEX underground in. Meter Riser allows to safely and easily transition from polyethylene pipe to a gas meter. MIP on the metal side for direct connection to the meter. Durable metal construction ensures no damage will occur to pipe above the surface.

Product Features
  • Requires the HOME-FLEX underground coupler to connect to your run of yellow poly gas pipe
  • Durable polyethylene construction to last for years to come
  • Epoxy coated
  • Standard MIP threads connect directly to the meter
  • NEVER to be used in a building and should NEVER be used under a foundation with a structure on it
  • For direct burial outside underground use only
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 1/2" Comp
  • Fitting 2 size: 3/4" MPT
  • Maximum working pressure (psi): 90
  • Maximum Working Temperature (F): 140
  • 30" vertical rise
  • IAPMO UPC certified to ASTM F1973

Specs

Connection Type:

IPS

MIP

Product Type:

Riser

Size:

3/4"

1/2"

Wall Thickness:

SDR-9.3

Max Pressure (PSI):

90

Length (Inches):

30"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is not Home Flex

Supply House lists the product as Home Flex brand. The brand I received was Gensa. The risers (3) were inconsistent - different lengths, plastic pipe section from different manufacturers, etc. product inconsistencies, quality are a no go for gas line installation. All three returned. On the positive side, SupplyHouse quickly processed the return. I've purchased a fair amount of products from company and have always been satisfied with product price and quality.
Occasional HVAC Guy
Benton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy