Apply to be a TradeMaster!
Main product image of 1" IPS Poly to 1" MIP Underground Yellow Poly Gas Transition (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Poly to 1" MIP Underground Yellow Poly Gas Transition (SDR-11)

Brand:
Home-Flex
SKU:
18-445-010
Rating:
(0)
Q&A:
(0)
1" IPS Poly to 1" MIP Underground Yellow Poly Gas Transition (SDR-11)
Magnifying glass
Hover image to zoom
$50.17 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Connection Type
MIP, IPS Connection
Product Highlight: Color
Yellow

Description

–
Overview
The IPS size Yellow Poly Gas Pipe Transition Fitting allows you to transition from MDPE Yellow Poly Gas Pipe to metal pipe. One end of this Transition Fitting is plain in. IPS poly gas pipe that will connect to your run of poly pipe using one of the HOME-FLEX Underground fittings such as the Coupler, Tee or Elbow. The other end of this Transition Fitting has steel Male Pipe Threads that you can use to couple to metal gas pipe. Be sure to use an appropriate thread sealant on the pipe threads.

Product Features
  • Requires the HOME-FLEX underground coupler to connect to your run of yellow poly gas pipe
  • Durable polyethylene construction to last for years to come
  • Epoxy coated
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 1
  • Maximum working pressure (psi): 5
  • Maximum Working Temperature (F): 140

Specs

–
Connection Type:

MIP

IPS

Product Type:

Fitting

Size:

1"

Wall Thickness:

SDR-11

Material:

Polyethylene

Color:

Yellow

Max Pressure (PSI):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy