Apply to be a TradeMaster!
Main product image of Replacement Insert for 1/2" V5853/V5863 (1.9 Cv)
Magnifying glass
Hover image to zoom

Replacement Insert for 1/2" V5853/V5863 (1.9 Cv)

Brand:
Honeywell
SKU:
0902825
Rating:
(0)
Q&A:
(0)
Replacement Insert for 1/2" V5853/V5863 (1.9 Cv)
Magnifying glass
Hover image to zoom
$113.35 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.9 Cv
Product Highlight: Used With
V5853A1016, V5853A2063, V5863A1014, V5863A2061

Description

–
Replacement Insert for 1/2" V5853/V5863 (1.9 Cv) Features:
  • Used With V5853A2048; V5863A2046
  • Pipe Size: 1/2"
  • Pipe Size (DN): DN15
  • Capacity (Cv): 1.9 Cv
  • Capacity (Kv): 1.6 Kv
  • Valve Type: Cartridge Globe Valve Replacement Parts
  • Controlled Fluid: Water w/max of 50% Glycol

Specs

–
Size:

1/2"

Flow Capacity (Cv):

1.9

Used With:

V5853A1016

V5853A2063

V5863A1014

V5863A2061

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy