Apply to be a TradeMaster!
Main product image of Stainless Steel Well Assembly w/ 4-3/4" Insertion
Magnifying glass
Hover image to zoom

Stainless Steel Well Assembly w/ 4-3/4" Insertion

Brand:
Honeywell
SKU:
112624AA
Rating:
(0)
Q&A:
(0)
Stainless Steel Well Assembly w/ 4-3/4" Insertion
Magnifying glass
Hover image to zoom
112624AA has been discontinued
Discontinued July 18, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Diameter (Inches)
1/2" Diameter
Product Highlight: Material
Stainless Steel

Specs

Product Type:

Well

Insertion Length:

4-3/4"

Size:

1/2"

Diameter (Inches):

1/2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm