Apply to be a TradeMaster!
Main product image of Copper Well Assembly, 4-1/4" Insertion, 1/2" Diameter, 3/4" NPT
Magnifying glass
Hover image to zoom

Copper Well Assembly, 4-1/4" Insertion, 1/2" Diameter, 3/4" NPT

Brand:
Honeywell
SKU:
112634AA
Rating:
(0)
Q&A:
(0)
Copper Well Assembly, 4-1/4" Insertion, 1/2" Diameter, 3/4" NPT
Magnifying glass
Hover image to zoom
$134.79 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/2" Diameter
Product Highlight: Material
Copper
Product Highlight: Connection Type
3/4" NPT Connection

Specs

–
Diameter (Inches):

1/2"

Insertion Length:

4-1/4"

Material:

Copper

Product Type:

Assembly

Connection Type:

3/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy