Apply to be a TradeMaster!
Main product image of Stem Button for 4" -6" V5011 and V3350 Valves
Magnifying glass
Hover image to zoom

Stem Button for 4" -6" V5011 and V3350 Valves

Brand:
Honeywell
SKU:
209116
Rating:
(0)
Q&A:
(0)
Stem Button for 4" -6" V5011 and V3350 Valves
Magnifying glass
Hover image to zoom
$496.89 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V3350 Series Valves, V5011 Series Valves
Product Highlight: Size
4"-6"

Description

–
  • Stem Button for 4" to 6" V5011 and V3350 valves
  • Valve Type: Globe Valve Accessory
  • Specs

    –
    Used With:

    V3350 Series Valves

    V5011 Series Valves

    Size:

    4"-6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy