Apply to be a TradeMaster!
Main product image of HPA300 HEPA Portable Air Purifier (320 cfm)
Magnifying glass
Hover image to zoom

HPA300 HEPA Portable Air Purifier (320 cfm)

Brand:
Honeywell
SKU:
214-300
Rating:
(0)
Q&A:
(0)
HPA300 HEPA Portable Air Purifier (320 cfm)
Magnifying glass
Hover image to zoom
214-300 has been discontinued
Discontinued October 17, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
320 CFM
Product Highlight: Warranty
5 Year Warranty

Description

HEPA Portable Air Purifiers offer a simple solution to help clean the air. Our purifiers allow buildings to have extra filtration support within each room. The certified HEPA filter captures harmful particles (dust, pollen, pet dander, dust mite debris and smoke). Air purifiers with HEPA air filtration can be conveniently used in close proximity to people, and they have been shown to be crucial to interrupting disease transmission.

Product Features
  • Certified HEPA filter captures up to 99.97% of microscopic allergens, 0.3 microns and larger.
  • Energy Star qualified
  • Powerful and adjustable levels of air flow for larger rooms up to 465 square feet
  • Quiet, selectable cleaning levels: 42 dB (Germ), 45 dB (General Clean), 53 dB (Allergen), 59dB (Turbo)
  • Five-year limited warranty

Specs

Application:

Air Quality

Type:

Portable Unit

Air Flow Capacity (CFM):

320

Filter Type:

HEPA

Features:

Energy Star Qualified

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm