Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
Temperature & Pressure Gauges
Miniature Pressure Regulator (0-125 psi Range), w/out Gauge
Brand:
Honeywell
SKU:
ARR262
Rating:
(0)
Q&A:
(0)
ARR262 has been discontinued
Discontinued November 23, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
1/4" Connection
Threaded Connection
1/4" NPT
(2) 1/8" NPT, 1/4" NPT
150°F Max Temp
120 MAX PSI
Description
–
Product Specifications
Description: Miniature Pressure Regulator ( 0-125 psi Range)
Application: Provides a constant outlet pressure
Type: Miniature Pressure Regulator
Connections: Inlet: One 1/4 in. NPT, Outlets: One 1/4 in. NPT, two 1/8 in. NPT
Dimensions: 3-1/16" high x 1 9/16" wide x 2-1/2" deep
Maximum Safe Operating Pressure (psi): Inlet 250 psi
Maximum Operating Temperature (F): 150 F, below 35 F ambient air temperature the dew point must be less than the ambient air temperature
Specs
–
Application:
Pressure
Connection Size:
1/4"
Connection Type:
Threaded
PSI Range:
0-120
Inlet Type:
1/4" NPT
Outlet Type:
(2) 1/8" NPT
1/4" NPT
Max Temp (F):
150°F
Max Pressure (PSI):
120
Type:
Dry
Measures:
Pressure
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video