Apply to be a TradeMaster!
Main product image of Relay Module with 8 Relays, 301-R8
Magnifying glass
Hover image to zoom
Relay Module with 8 Relays, 301-R8
Magnifying glass
Hover image to zoom
$799.66 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Acts as an output to the 301C, the Relay Module provides 8 DPDT relays for the indirect activation of fans, louvers, etc. at programmable alarm levels.

Product Overview: The 301R and 301RW act as an output for the 201C or the 301C. The 301R and the 301RW provide a standard 8 relays (DPDT 5A, 30 Vdc or 250 Vac resistive load) for the indirect activation of accessories. Since the relay module is an output for the controller, it can be located anywhere within the gas detection network.

The 301R is fully compatible with both the 201C and the 301C (the 301RW is compatible with only the 301CW) and offer LED indicators for each relay (visible only when housing is open).

Features:
  • Easy daisy chain installation (RS-485)
  • LED visual indication of status next to each relay
  • Fully compatible with the 301C controller Power requirement: 17-24 VAC, 24-38 VDC, 250 mA
  • Operating temperature range: 0 to 40C (32F to 104F)
  • Operating humidity range: 0 to 95% RH, non-condensing

Specs

–
Product Type:

Relay

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy