Apply to be a TradeMaster!
E3 Point Hydrogen (H2) Sensor Cartridge, E3H2

E3 Point Hydrogen (H2) Sensor Cartridge, E3H2

SKU:
E3H2
Rating:
(0)
Q&A:
(0)
E3 Point Hydrogen (H2) Sensor Cartridge, E3H2
$473.65 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Honeywell E3H2 is a high-performance hydrogen (H2) sensor cartridge designed for integration with Honeywell's E3Point gas detection systems. Ideal for applications requiring reliable hydrogen monitoring, it ensures safety and compliance in commercial and industrial environments.

  • Gas Type: Hydrogen (H2)
  • Measurement Range: 0-100% Lower Explosive Limit (LEL)
  • Operating Temperature Range: -40C to 50C (-40F to 122F)
  • Resolution: 0.5% LEL
  • Alarm Thresholds: A: 25% LEL, B: 50% LEL, C: 90% LEL
  • Output Signal: 4-20 mA analog
  • Compatibility: E3Point Standalone and Network Gas Monitors
  • Mounting Options: Wall or duct-mounted

Specs

–
Product Type:

Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy