Apply to be a TradeMaster!
E3 Point Methane CH4 Sensor Cartridge, E3M

E3 Point Methane CH4 Sensor Cartridge, E3M

SKU:
E3M
Rating:
(1)
Q&A:
(0)
E3 Point Methane CH4 Sensor Cartridge, E3M
$473.65 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Honeywell E3M is a high-performance methane (CH4) sensor cartridge designed for integration with Honeywell's E3Point gas detection systems. Ideal for applications requiring reliable combustible gas monitoring, it ensures safety and compliance in commercial and industrial environments.

  • Gas Type: Methane (CH4)
  • Operating Temperature Range: -40C to 50C (-40F to 122F)
  • Measurement Range: 0-100% Lower Explosive Limit (LEL)
  • Power Requirements: 24 VAC/DC
  • Output: 4-20 mA analog signal
  • Relay Output: 2 DPDT relays, 5A @ 250 VAC; 5A @ 30 VDC
  • Compatibility: E3Point Standalone and Network Gas Monitors
  • Mounting Options: Wall or duct-mounted

Specs

–
Product Type:

Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast Shipping

Fast and reliable shipping.
lletyyp
Fort Worth
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy