Apply to be a TradeMaster!
E3 Point Remote Nitrogen Dioxide (NO2) Mounted Sensor (- 4°F - 122°F), E3SRMNO2

E3 Point Remote Nitrogen Dioxide (NO2) Mounted Sensor (- 4°F - 122°F), E3SRMNO2

SKU:
E3SRMNO2
Rating:
(0)
Q&A:
(0)
E3 Point Remote Nitrogen Dioxide (NO2) Mounted Sensor (- 4°F - 122°F), E3SRMNO2
$486.64 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Honeywell E3SRMNO2 is a remote nitrogen dioxide sensor cartridge engineered for Honeywell's E3Point standalone gas monitor systems. This modular accessory enables dual-gas detection, providing added flexibility and enhanced safety monitoring across commercial and industrial environments.

  • Gas Detection: Specifically designed for Nitrogen Dioxide (NO2) measurement.
  • Plug-and-Play Design: Ships factory-calibrated and auto-configures upon installation, simplifying deployment and maintenance
  • Operating Range: Capable of functioning reliably between -20 C to 50 C (-4 F to 122 F).
  • Compact Form Factor: Remote sensor dimensions are just 3.5 4.5 6.5 cm (approximately 1.36 1.75 2.56 inches), perfect for wall or duct mounting.
  • Durable Build: Crafted from rugged polycarbonate housing for dependable performance in tough conditions.
  • Versatile Monitoring: Use with E3Point standalone monitors-ideal for dual-gas setups in areas like mechanical rooms, parking garages, and loading docks.
  • Safe Replacement: Always disconnect power before replacing or installing the sensor.

Specs

–
Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy