Apply to be a TradeMaster!
E3 Point Remote Oxygen (02) Mounted Sensor (- 4°F - 122°F), E3SRMO2

E3 Point Remote Oxygen (02) Mounted Sensor (- 4°F - 122°F), E3SRMO2

SKU:
E3SRMO2
Rating:
(0)
Q&A:
(0)
E3 Point Remote Oxygen (02) Mounted Sensor (- 4°F - 122°F), E3SRMO2
$579.97 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Honeywell E3SRMO2 is a high-performance oxygen (O2) remote sensor designed for precise monitoring of oxygen levels in various environments. Part of the E3Point series, this sensor offers reliable performance and accuracy in detecting oxygen concentrations.

  • Gas Type Detected: Oxygen (O2)
  • Operating Temperature Range: -40C to 50C (-40F to 122F)
  • Output Signal: 4-20 mA analog
  • Power Supply: 24 VDC nominal (20-38 VDC)
  • Mounting Options: Wall or duct-mounted
  • Compatibility: Designed for use with Honeywell E3Point standalone monitors
  • Housing Material: Polycarbonate, resistant to rust, dents, and corrosion

Specs

–
Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy