Apply to be a TradeMaster!
NH3 Sensor Cartridge for Ammonia, 0-100/250 ppm, EC-FX-NH3-LR

NH3 Sensor Cartridge for Ammonia, 0-100/250 ppm, EC-FX-NH3-LR

SKU:
EC-FX-NH3-LR
Rating:
(0)
Q&A:
(0)
NH3 Sensor Cartridge for Ammonia, 0-100/250 ppm, EC-FX-NH3-LR
$797.31 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Honeywell EC-FX-NH3-LR is a high-performance electrochemical ammonia (NH3) sensor cartridge designed for integration with Honeywell's EC-FX-NH3 gas detection systems. This low-range sensor is ideal for applications requiring precise ammonia monitoring in environments such as industrial refrigeration, cold storage, and engine rooms.

  • Gas Type: Methane (CH4)
  • Gas Type: Ammonia (NH3)
  • Measurement Range: 0-100 ppm (standard), 0-200 ppm, 0-250 ppm
  • Operating Temperature Range: -50F to 122F (-45C to 50C)
  • Humidity Tolerance: Up to 100% relative humidity
  • Output Signal: 4-20 mA analog
  • Communication Protocol: RS-485 Modbus RTU
  • Enclosure Options: NEMA 1 or stainless steel
  • Warranty: 3 years

Specs

–
Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy