Apply to be a TradeMaster!
Main product image of UV/IR Flame Detector, FSL100-UVIR
Magnifying glass
Hover image to zoom

UV/IR Flame Detector, FSL100-UVIR

SKU:
FSL100-UVIR
Rating:
(0)
Q&A:
(0)
UV/IR Flame Detector, FSL100-UVIR
Magnifying glass
Hover image to zoom
$4,954.87 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Honeywell's FSL100 range of Light Industrial/Commercial Flame Detectors enables simple coverage of fire hazard areas across many fire hazard applications. Installation, set-up and operation are simple. Wide solid area coverage and fast speed of response omtimize safety. With inbuilt automatic test and test lamps available to cover all models, reliability is ensured.

Product Overview:
The newest Optoelectronic flame detector for a wide range of Light Industrial fire detection from Honeywell Analytics. A range of middle market Optical Flame Detectors joining the HA FSX High End products. Addresses a wide range of fire protection applications both indoors and outdoors. With 3 versions to cover a wide range of flaming fires: Ultraviolet (UV), Ultraviolet/Infrared (UV/IR) and Triple Infrared (IR3). Detects wide range of Hydrocarbon & Non-Hydrocarbon firesDetecting a wide range of Hydrocarbon and Non-Hydrocarbon flaming fires means that many application areas can be addressed. Wide viewing angleOptical detection of radiant energy in a solid angle Field of View enables coverage of a large risk area. Simple optional mounting bracket allows the FSL100 to be installed and aligned covering the hazard. Fast responseFar faster than other technologies, by responding to flaming fires in seconds enabling a more rapid response to danger before the fire can escalate. FM Class1, 2 & 3 Div2Can be installed indoors or outdoors and in Hazardous areas typically looking into a Div 1 area from a distance. FM 3260 performance certCertified to FM 3260 for flame Detector performance. Relay and current output (Fault and Alarm)Analog stepped output and Alarm/Fault relays for simple connectivity. Inbuilt Automatic Test and Simple to use Test LampsFSL100 maintains continuous internal health monitoring. Test lamps enable simple operational and Field of View testing.

Features & Benefits:
  • UV, UV/IR and IR3 Flame Detectors to cover a wide range of applications
  • Robust, simple to install & set-up: Wide angle and fast speed of response
  • Automatic test and test lamps for simple check and maintenance.

Specs

–
Product Type:

Flame Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy