Apply to be a TradeMaster!
1233ZD Refrigerant Gas Sensor, S301-IRF-1233ZD

1233ZD Refrigerant Gas Sensor, S301-IRF-1233ZD

SKU:
S301-IRF-1233ZD
Rating:
(0)
Q&A:
(0)
1233ZD Refrigerant Gas Sensor, S301-IRF-1233ZD
$2,688.81 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Honeywell S301-IRF-1233ZD is a high-performance infrared refrigerant gas sensor designed for precise detection of R-1233ZD, a low-GWP alternative to R-123. Ideal for applications in HVAC systems, chiller rooms, and refrigeration units, this sensor ensures early detection of refrigerant leaks, enhancing safety and compliance with ASHRAE and B-52 standards.

  • Gas Type: R-1233ZD
  • Detection Range: 0-1000 ppm
  • Technology: Infrared (IR) absorption
  • Power Supply: 12 VDC
  • Housing: Rugged ABS-Polycarbonate
  • Mounting Options: Directly on chiller pad or low on the wall
  • Compatibility: Requires 301EM-20 controller
  • Compliance: Meets ASHRAE No 15-2001 and B-52 standards

Specs

–
Product Type:

Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy