Apply to be a TradeMaster!
R-123 Refrigerant Gas Sensor, S301-IRF-R123

R-123 Refrigerant Gas Sensor, S301-IRF-R123

SKU:
S301-IRF-R123
Rating:
(0)
Q&A:
(0)
R-123 Refrigerant Gas Sensor, S301-IRF-R123
$2,491.07 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Honeywell S301-IRF-R123 is a high-performance infrared (IR) refrigerant gas sensor designed for the precise detection of R-123 refrigerant gas in HVAC and refrigeration systems. This sensor is engineered to provide accurate and reliable monitoring, ensuring optimal performance and safety in commercial and industrial applications.

  • Gas Type Detected: R-123 (Chlorodifluoromethane)
  • Detection Range: 0-1000 ppm
  • Technology: Infrared (IR) absorption
  • Power Supply: 12 VDC
  • Output Signal: 4-20 mA analog
  • Operating Temperature Range: -40C to +50C
  • Housing: Rugged ABS-Polycarbonate
  • Mounting Options: Directly on chiller pad or low on the wall
  • Compatibility: Requires 301EM-20 controller

Specs

–
Product Type:

Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy