Apply to be a TradeMaster!
Refrigerant Gas Sensor for R-134A, S301-IRF-R134A

Refrigerant Gas Sensor for R-134A, S301-IRF-R134A

SKU:
S301-IRF-R134A
Rating:
(0)
Q&A:
(0)
Refrigerant Gas Sensor for R-134A, S301-IRF-R134A
$2,491.07 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Honeywell S301-IRF-R134A is a compact yet robust infrared gas sensor specifically engineered to detect R-134A refrigerant leaks-a common greenhouse gas used extensively in refrigeration and air conditioning systems. Designed to mount discreetly close to chiller pads or walls in mechanical rooms, this sensor provides reliable, at-the-source detection to enhance safety and system efficiency.

  • Infrared Detection: Utilizes IR technology for selective and reliable monitoring of R-134A and various other refrigerants, minimizing interference.
  • Measurement Range: Detects refrigerant concentrations from 0 to 1,000 ppm, with 1 ppm resolution and accuracy of 40 ppm @ 500 ppm
  • Durable Build: Rugged ABS/polycarbonate housing designed for indoor use-ideal for installation directly on chillers or nearby walls.
  • Certification: Includes a Certificate of Analysis (COA) traceable to NIST standards
  • Rapid Response: Features a fast response time (T90 60 seconds) with a warm-up time of roughly 15 minutes.
  • Regulatory Compliance: Meets ASHRAE Standard 15-2001 and ANSI/IIAR B-52 guidelines to protect personnel and reduce environmental impact.
  • Controller Compatibility: Works seamlessly with Honeywell's 301EM Expansion Module or 301C controller, enabling alarm and ventilation control integration.

Specs

–
Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy