Apply to be a TradeMaster!
Main product image of Non-dispersive Infrared (NDIR) Carbon Dioxide Sensor w/ LCD Display, Wall Mount
Magnifying glass
Hover image to zoom

Non-dispersive Infrared (NDIR) Carbon Dioxide Sensor w/ LCD Display, Wall Mount

Brand:
Honeywell
SKU:
C7232A1008
Rating:
(4)
Q&A:
(0)
Non-dispersive Infrared (NDIR) Carbon Dioxide Sensor w/ LCD Display, Wall Mount
Magnifying glass
Hover image to zoom
C7232A1008 has been discontinued
Discontinued December 16, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
C7233 CO2 Sensor with Display (Wall Mount)
Brand:
Honeywell
SKU:C7233A1008
(0)
Order by today, receive 26 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
32°F to 122°F

Description

The Carbon Dioxide (CO2) Sensors and Controllers are stand-alone carbon dioxide (CO2) sensors for use in determining ventilation necessity with HVAC controllers. The sensor measures the CO2 concentration in the ventilated space or duct. The sensors are used in ventilation and air conditioning systems to control the amount of fresh outdoor air supplied to maintain acceptable levels of CO2 in the space.

Features
  • Models available with LCD that provides sensor readings and status information.
  • Non-Dispersion-Infrared (NDIR) technology used to measure carbon dioxide gas.
  • Gold-plated sensor provides long-term calibration stability.
  • C7232 provides voltage or current output based on CO2 levels.
  • SPST relay output.
  • Used for CO2 based ventilation control (Demand Control Ventilation (DCV)).
  • Automatic Background Calibration (ABC) algorithm based on long-term evaluation reduces required typical zero-drift check maintenance.

Specs

Mount:

Wall

Features:

LCD Display

Voltage:

24V

Relays:

Normally Open SPST

Temperature Range (F):

32°F to 122°F

Timing:

60 Seconds

Sensor Type:

Non-dispersive infrared (NDIR)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

excellent product and service

excellent, was a direct replacement
Al
Port Charlotte, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This product works as indicated.
Don the hvac man
Virginia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, well explained

used to bring in Fresh air to a tight sealed building
Dave
Spring Valley NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very helpful for automation of HVAC

Bought this to replace a sensor that malfunctioned. This sensor is helpful for automation of the HVAC system for an auditorium that seats approx 180 people. Very easy to install.
Tim
Burlington, VT
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?