Apply to be a TradeMaster!
Main product image of Non-dispersive Infrared (NDIR) Carbon Dioxide Sensor, Duct Mount
Magnifying glass
Hover image to zoom

Non-dispersive Infrared (NDIR) Carbon Dioxide Sensor, Duct Mount

Brand:
Honeywell
SKU:
C7232B1014
Rating:
(0)
Q&A:
(0)
Non-dispersive Infrared (NDIR) Carbon Dioxide Sensor, Duct Mount
Magnifying glass
Hover image to zoom
$490.79 each
In Stock
In Stock
Get 16 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Duct
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
32°F to 122°F

Description

–
The Carbon Dioxide (CO2) Sensors and Controllers are stand-alone carbon dioxide (CO2) sensors for use in determining ventilation necessity with HVAC controllers. The sensor measures the CO2 concentration in the ventilated space or duct. The sensors are used in ventilation and air conditioning systems to control the amount of fresh outdoor air supplied to maintain acceptable levels of CO2 in the space.

Features
  • Models available with LCD that provides sensor readings and status information.
  • Non-Dispersion-Infrared (NDIR) technology used to measure carbon dioxide gas.
  • Gold-plated sensor provides long-term calibration stability.
  • C7232 provides voltage or current output based on CO2 levels.
  • SPST relay output.
  • Used for CO2 based ventilation control (Demand Control Ventilation (DCV)).
  • Automatic Background Calibration (ABC) algorithm based on long-term evaluation reduces required typical zero-drift check maintenance.

Specs

–
Mount:

Duct

Voltage:

24V

Relays:

Normally Open SPST

Temperature Range (F):

32°F to 122°F

Timing:

60 Seconds

Sensor Type:

Non-dispersive infrared (NDIR)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy