Apply to be a TradeMaster!
Main product image of C7233 CO2 Sensor, No Display (Wall Mount)
Magnifying glass
Hover image to zoom

C7233 CO2 Sensor, No Display (Wall Mount)

Brand:
Honeywell
SKU:
C7233A1016
Rating:
(0)
Q&A:
(0)
C7233 CO2 Sensor, No Display (Wall Mount)
Magnifying glass
Hover image to zoom
$414.96 each
In Stock
In Stock
Get 3 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
32°F to 122°F

Description

–
The C7233 Series Sensors are stand-alone carbon dioxide (CO2) sensors for use in determining ventilation necessity with HVAC controllers. The C7233 measures the CO2 concentration in the occupied space. C7233 sensors are used in ventilation systems to control the amount of fresh outdoor air supplied to maintain acceptable levels of CO2.

Product Features:
  • Wall mount
  • Ultra compact size and elegant design with easy cleaning with smooth front membrane
  • Options with or without white LED displays - all variants have red LED notification activated when CO2 level exceeds preset threshold
  • Analog output range is selectable 0/2-10 Vdc, 4-20mA and provides accurate proportional linear signal through entire sensing range 0-2000ppm
  • Highly accurate and reliable non-dispersion infrared (NDIR) technology for CO2 sensing
  • Programmable SPST Relay (1A@50VAC/24VDC)

Specs

–
Mount:

Wall

Voltage:

24V

Relays:

Normally Open SPST

Temperature Range (F):

32°F to 122°F

Response Time:

<20 Seconds

Sensor Type:

Non-dispersive infrared (NDIR)

Relative Humidity:

0% to 95% non condensing

Output:

0/2 to 10 VDC

4-20 mA

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy