Apply to be a TradeMaster!
Main product image of C7263 CO2/20K ohm Temperature Sensor with Display (Wall Mount)
Magnifying glass
Hover image to zoom

C7263 CO2/20K ohm Temperature Sensor with Display (Wall Mount)

Brand:
Honeywell
SKU:
C7263A1008
Rating:
(0)
Q&A:
(0)
C7263 CO2/20K ohm Temperature Sensor with Display (Wall Mount)
Magnifying glass
Hover image to zoom
$527.81 each
In Stock
In Stock
Get 29 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
32°F to 122°F

Description

–

The C7263 Series Sensors are stand-alone carbon dioxide (CO2) sensors for use in determining ventilation necessity with HVAC controllers. The C7263 measures the CO2 concentration and temperature in the occupied space. C7263 sensors are used in ventilation systems to control the amount of fresh outdoor air supplied to maintain acceptable levels of CO2, and optional temperature sensing.


Product Features:

  • Wall mount
  • Ultra compact size and elegant design with easy cleaning with smooth front membrane
  • Options with or without white LED displays - all variants have red LED notification activated when CO2 level exceeds preset threshold
  • Analog output range is selectable 0/2-10 Vdc, 4-20mA and provides accurate proportional linear signal through entire sensing range 0-2000ppm
  • Highly accurate and reliable non-dispersion infrared (NDIR) technology for CO2 sensing
  • Programmable SPST Relay (1A@50VAC/24VDC)
  • Optional temperature output (20K ohm NTC)

Specs

–
Mount:

Wall

Features:

LCD Display

Voltage:

24V

Relays:

Normally Open SPST

Temperature Range (F):

32°F to 122°F

Response Time:

<20 Seconds

Sensor Type:

Non-dispersive infrared (NDIR)

Relative Humidity:

0% to 95% non condensing

Output:

0/2 to 10 VDC

4-20 mA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy