Apply to be a TradeMaster!
Main product image of Solid State Humidity Sensor
Magnifying glass
Hover image to zoom
Solid State Humidity Sensor
Magnifying glass
Hover image to zoom
$212.37 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Junction Box, Wall
Product Highlight: Temperature Range (F)
32°F to 125°F
Product Highlight: Height
3-1/4"
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Used With
T775U Series

Description

–
Used with any controller capable of processing a 4-20 mA or 2-10 Vdc signal.

Features
  • Provide humidity sensing through a long-lasting thick-film capacitive polyimide sensing element that is both accurate and stable over time.
  • Vents in top cover provide for airflow to humidity sensing element inside.
  • Mounts easily because of compact size and lightweight construction.
  • Remains operational after exposure to all outdoor air humidity extremes. 5% RH accuracy from 30% to 70% RH.


Specifications
  • Description: Solid State Humidity Sensor
  • Application: Humidity
  • Application Type: Junction box Mount
  • Sensor type: 2-10Vdc directly proportional
  • Mounting: Wall Mount
  • Operating Humidity Range: 10 to 90% RH, non-condensing
  • Operating Temperature Range: 32 F to 125 F
  • Shipping Temperature Range (F): -40 to 150F
  • Dimensions: 3 1/4 in. high x 2 in. wide x 1 5/8 in. deep
  • Used with: T775U

Specs

–
Application:

Accessory

Humidity

Mount:

Junction Box

Wall

Sensor Type:

2-10Vdc directly proportional

Humidity Range:

10 to 90% RH (Non-Condensing)

Temperature Range (F):

32°F to 125°F

Height:

3-1/4"

Width:

2"

Depth (Inches):

1-5/8"

Used With:

T775U Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy