Apply to be a TradeMaster!
Main product image of Solid State Humidity Sensor, 4-20mA Output
Magnifying glass
Hover image to zoom

Solid State Humidity Sensor, 4-20mA Output

Brand:
Honeywell
SKU:
C7600C2001
Rating:
(1)
Q&A:
(0)
Solid State Humidity Sensor, 4-20mA Output
Magnifying glass
Hover image to zoom
$155.95 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Used With
W7600

Description

–
The C7600A,C Solid State Humidity Sensors sense relative humidity in air and are used with controllers that can process a 4 to 20 mA signal. Product Specifications
  • Description: Solid State Humidity Sensor
  • Application: Solid State Humidity Sensor for Solid state humidity sensor sense relative humidity in air
  • Sensor type: 4-20 mA output
  • Mounting: Mounted in any position where it is exposed to freely circulating air
  • Electrical Connections: Two 1/4 in. quick-connect terminals
  • Operating Humidity Range: 10 to 90% RH
  • Operating Temperature Range: -40 F to 125 F
  • Used With: W7600 or controller requiring 4-20 mA reverse acting input

Specs

–
Application:

Humidity

Accessory

Mount:

Wall

Humidity Range:

10 to 90% RH (Non-Condensing)

Temperature Range (F):

-40°F to 150°F

Sensor Type:

4 or 20mA Output

Used With:

W7600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would definitely buy again

wire for wire swap out, easy
father time
poughkeepsie
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy