Apply to be a TradeMaster!
Main product image of Lyric C1 Wi-Fi Security Camera
Magnifying glass
Hover image to zoom

Lyric C1 Wi-Fi Security Camera

Brand:
Honeywell
SKU:
CHC8080W1000
Rating:
(1)
Q&A:
(1)
Lyric C1 Wi-Fi Security Camera
Magnifying glass
Hover image to zoom
We no longer carry CHC8080W1000
Unavailable since November 6, 2020

Product Highlights

Product Highlight: Mount
Table, Wall
Product Highlight: Warranty
5 Year Warranty

Description

Introducing the Lyric™ C1 Wi-Fi Security Camera from Honeywell, a global leader in professional security. Versatile and easy to install indoors, the C1 Camera notifies you on your smartphone or tablet if it detects unusual movement or sounds. You can set up one or many cameras to watch over your home, working together within the Lyric app. So you can take comfort knowing you can monitor your home, pets and family yourself - anytime, anywhere.

Features
  • Self-monitor using the Honeywell Lyric app
  • Automatic home/away privacy mode through Lyric’s geofencing technology
  • Two-way talk adds communication when needed
  • Audio analytics to identify smoke and CO alarms
  • Night vision/low-light control for visibility at all times of the day
  • Industry leading security through end-to-end data encryption
  • 5-year warranty

Intrusion detection is listed as the number one problem that homeowners would like addressed with a connected solution. Now you’ve got the answer with the Honeywell Lyric C1 Wi-Fi Security Camera.

Designed for indoor use, the Lyric C1 delivers an ultra-wide angle, high-definition view, and two detection zones can be set for extra sensitivity or to ignore background motion like a ceiling fan. Intelligent sound detection supports the video by adding audio analytics that identify smoke and carbon monoxide alarms. Real-time mobile alerts can be sent to the homeowner as well as family, friends or neighbors. Video capture is triggered by motion or sound, with video clips stored on an included SD card and in the cloud. Secure cloud storage of the past 24 hours is free, and your customers can upgrade to 7- or 30-day storage.

Like all products on the Lyric platform, the Lyric C1 is easy to install and use. It can be mounted on a wall or table top, and installation takes just minutes using the Honeywell Lyric app.

Best of all, it’s intuitive to use, so you’ll be giving your customers an easy solution that they’ll value. Set yourself apart from other HVAC contractors by being a total home solution provider.

Specs

Application:

Security

Product Type:

Security Camera

Options:

Wireless

Mount:

Table

Wall

Wireless:

Yes

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

disapointing

I've had two versions of Honeywell's security cameras. Neither have impressed me. In fact, both were returned as defective as I felt they didn't capture "obvious" motion (adults walking across a room) consistently enough to warrant keeping the device. And it didn't matter the settings or the wifi speed in the building.
Michael
Victor, Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you shut off the camera with your phone and put it back on?

Asked by Mark 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, all programming of the camera can be done via the Honeywell Lyric app on your smartphone.

Was this review helpful to you?