Apply to be a TradeMaster!
Main product image of 30" Repl. Thermocouple for Gas Furnaces, Boilers, Water Heaters
Magnifying glass
Hover image to zoom

30" Repl. Thermocouple for Gas Furnaces, Boilers, Water Heaters

Brand:
Honeywell
SKU:
CQ100A1039
Rating:
(0)
Q&A:
(0)
30" Repl. Thermocouple for Gas Furnaces, Boilers, Water Heaters
Magnifying glass
Hover image to zoom
CQ100A1039 has been discontinued
Discontinued February 23, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
30" Thermocouple with Maximum Copel, Q340A1082
Brand:
Resideo
SKU:Q340A1082
(30)
Order by today, receive 194 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
30mV
Product Highlight: Length (Inches)
30" Length

Description

This Honeywell 30 Inch Replacement Thermocouple is an ideal fit for gas furnaces, boilers and water heaters that operate on 30 milivolt systems. This product includes a universal adapter that allows for easy mounting on most pilot burners. This would include push-in, clamp-in and screw-in burners. Maximum durability is assured as this product is comprised of a heavy and long lasting element that allows for an increased lifespan. Designed for swift installation, the Honeywell Replacement Thermocouple comes with positive positioning.

Features:
  • Universal adapter allows easy mounting on most pilot burners
  • Including push-in, clamp-in and screw-in burners
  • Designed for 30 milivolt systems
  • Swift installation process

Specs

Voltage:

30mV

Length (Inches):

30"