Apply to be a TradeMaster!
Main product image of 120 Vac 2 pole Definite Purpose Contactor (30 A)
Magnifying glass
Hover image to zoom

120 Vac 2 pole Definite Purpose Contactor (30 A)

Brand:
Honeywell
SKU:
DP2030B5003
Rating:
(0)
Q&A:
(0)
120 Vac 2 pole Definite Purpose Contactor (30 A)
Magnifying glass
Hover image to zoom
DP2030B5003 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
120 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor (30 A), DPL2030B5004
Brand:
Resideo
SKU:DPL2030B5004
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 120 Vac
  • Poles: 2
  • Electrical Connections (main): #10-32 combination head screws and sems screws
  • Contact Connections (coil): 1/4 in. quick-connects
  • Dimensions (in.): 2.2 in. high x 2.5 in. wide x 3.31 in. deep
  • Dimensions (mm): 56 mm high x 59 mm wide x 84 mm deep
  • Specs

    Poles:

    2

    Amperage:

    30

    Temperature Range (F):

    -4°F to 149°F

    Coil Ratings:

    120v

    Application:

    PowerPro Definite Purpose Contactor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm