| Cord Length: | 7.5' |
|---|---|
| Product Type: | Dehumidifier |
| Dimensions: | 40.2"L x 18.5"W x 21.5"H |
| Color: | White |
| Capacity (Gallons/day): | 11.25 |
| Capacity: | 11-1/4 Gallons/day |
| Application: | Air Quality |
| Voltage: | 120v |
| Amperage: | 6.7 |
| Air Circulation CFM (High): | 240 |
| Coverage (Sq Ft.): | 3120 |
| Plenum Opening: | 10" |
| Operating Temp Range: | 34°-135°F |
DR90A1000 humidifiers require 50049536-003 filters, which measure 14" x 14" x 1".
The two 10" and one 6" collars are included. There is no connector included for the drain.
The drain hose ( standard garden hose ) is what is not included. Sent from my iPhone
I assume the fitting in question is an adapter fitting to transition from the drain connection to a garden hose connection.
Please refer to page 5 of the following manual: http://s3.pexsupply.com/manuals/1266431096974/26285_PROD_FILE.pdf
This dehumidifier does not come with a thermostat. Please see page i of the following Installation Guide for full list of included parts: http://s3.pexsupply.com/manuals/1266431096974/26285_PROD_FILE.pdf