Apply to be a TradeMaster!
Main product image of Media Air Cleaner - 16" x 25" (1400 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner - 16" x 25" (1400 cfm)

Brand:
Honeywell
SKU:
F100F1012
Rating:
(0)
Q&A:
(0)
Media Air Cleaner - 16" x 25" (1400 cfm)
Magnifying glass
Hover image to zoom
F100F1012 has been discontinued
Discontinued May 3, 2010
This product was discontinued by the manufacturer.
Direct Replacement:
Media Air Cleaner 16" x 25", MERV 11 (1400 cfm)
SKU:F100F1625
(56)
Order by today, receive 58 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Width (Inches)
25" Width
Product Highlight: Length (Inches)
16" Length
Product Highlight: Mount
Duct

Description

Product Overview:
  • The F100F Media Air Cleaner captures a significant amount of the airborne particles from the air circulated through the unit. It is recommended as the basic minimum air quality product.
  • The F100F Media Air Cleaner includes cabinet, access door and FC100A pleated media filter, and W8600A Airwatch Indicator

Product Features:
  • High efficiency media filter captures particles as small as 0.3 microns
  • Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
  • Mounts in the return air duct
  • Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
  • Requires no electrical connections
  • Mounts in any position
  • Requires no maintenance except periodic media filter replacement
  • Quick and easy media filter replacement
  • Later upgrade to higher performing media or electronic air cleaner is easy

Product Specifications:
  • Description: Entry level Media air cleaner, 4 inch extended Media
  • Application: Duct mounted
  • Dimensions (in.): 16 in. x 25 in.
  • Dimensions (mm): 406 mm x 635 mm
  • Airflow Max.-Capacity (cfm): 1400 cfm
  • Airflow Max.-Capacity (m3/hr): 2380 m3/hr
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns
  • Fractional Efficiency: E1=25%, E2=62%, E3=85%
  • Replacement Filters: FC100A1029, FC200E1029, POPUP1625
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Static Pressure Drop (in. w.c.): 0.23 at 500 FPM
  • Additional Features: Includes FC100A Filter and AIRWATCH indicator.
  • Type or Air Cleaner: Media Air Cleaner
  • Approvals, Underwriters Laboratories Inc: Filter Element: UL Listed, UL900, Class 2

Specs

Width (Inches):

25"

Length (Inches):

16"

Application:

Air Quality

Mount:

Duct

Features:

FC100A Filter

AIRWATCH indicator

Air Circulation CFM (High):

1400

Replacement Filters:

POPUP1625

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm