Apply to be a TradeMaster!
Main product image of Media Air Cleaner - 20" x 25", MERV 13 (2000 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner - 20" x 25", MERV 13 (2000 cfm)

Brand:
Honeywell
SKU:
F200F2010
Rating:
(0)
Q&A:
(2)
Media Air Cleaner - 20" x 25", MERV 13 (2000 cfm)
Magnifying glass
Hover image to zoom
F200F2010 has been discontinued
Discontinued March 2, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Media Air Cleaner 20" x 25", MERV 13 (2000 cfm)
SKU:F200F2025
(2)
Out of Stock
Out of Stock
Get it Mon, Jun 29 - Tue, Jul 7
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Filter Size
20" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: Mount
Duct

Description

Overview

The F200F Media Air Cleaner captures a significant amount of the airborne particles in the air circulated through the unit. Recommended as a basic minimum air quality product. Includes; cabinet, access door and MERV 13 filter

Product Specifications
  • Application - Duct mounted
  • Dimensions (in.) - 20" x 25"
  • Dimensions (mm) - 508 mm x 635 mm
  • Item Type - Product
  • Type of Air Cleaner - Media Air Cleaner
  • Airflow Capacity (cfm) - Maximum-- 2000 cfm
  • Airflow Capacity (m³/hr) - Maximum-- 3400 m³/hr
  • Efficiency Standard - Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.,Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large part
  • Fractional Efficiency - E1=63%, E2=91%, E3=99%
  • Replacement Filters - FC100A1037, FC200E1037, POPUP2025
  • Minimum Efficiency Reporting Value (Media Filters Only) - MERV 13
  • Static Pressure Drop (in. w.c.) - 0.3 at 500 FPM
  • Additional Features - Includes Media Air Cleaner and MERV 13 Filter
  • Approvals, Underwriters Laboratories Inc. - Filter Element: UL Listed, UL900, Class 2
  • Tradeline Value - Tradeline

Specs

MERV:

13

Filter Size:

20" x 25"

Application:

Air Quality

Mount:

Duct

Air Flow Capacity (CFM):

2000

Replacement Filters:

FC100A1037

POPUP2025

FC200E1037

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can the filter be cleaned rather than replaced?

Asked by Cam 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No they can not be cleaned.

Was this review helpful to you?

Q: Does it come with any filters?

Asked by Eric 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it includes 1 filter.

Was this review helpful to you?