Apply to be a TradeMaster!
Main product image of Whole House HEPA Air Cleaner
Magnifying glass
Hover image to zoom

Whole House HEPA Air Cleaner

Brand:
Honeywell
SKU:
F500A1000
Rating:
(2)
Q&A:
(2)
Whole House HEPA Air Cleaner
Magnifying glass
Hover image to zoom
F500A1000 has been discontinued
Discontinued July 14, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
400 CFM

Description

The F500 Whole House HEPA Air Cleaner connects to the return air duct of a forced air system or independently ducted. The F500 Whole House Filtration System includes HEPA filter, 2" pleated prefilter, carbon-odor filter and motor/blower.

Features
Power cord plugs into grounded 120 Vac electrical outlet.
= Requires no maintenance except periodic media filter replacement.
= Quiet operation.
= Quick and easy media filter replacement.
= Wall-mounted AIRWATCH Indicator (included) provides filter change reminders for each of the three filters.
= Easy installation.
= Three-filter system:
= Activated carbon filter for odors.
= High-efficiency pleated pre-filter extends HEPA filter life.
= HEPA filter traps at least 99.97% of 0.3 micron particles that pass through it.
= Rugged steel cabinet.

Product Specifications
Description: Whole house HEPA Air Cleaner. F500A has standard cabinet for Mounting in conditioned spaces. Whole House HEPA Air Cleaner
Application: Bypass Stand Alone
Airflow Max.-Capacity (cfm): 400 cfm nominal
Airflow Max.-Capacity (m/hr): 680 m3/hr nominal
Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
Fractional Efficiency: 99.97% (at 0.3 microns)
Electrical Ratings: 120 Vac, 1.98A max.
Replacement Filters: 32006026-001 Carbon Odor Filter (4 Pack), 32006027-001 2 inch Prefilter, 32006028-001 HEPA Filter
Additional Features: Includes special HEPA AIRWATCH to remind homeowner when to change odor Filter, pre-Filter and HEPA Filter.
Frequency: 60 Hz
Approvals, Canadian Standards Association: Certified
Tradeline Value: Tradeline

Specs

Air Flow Capacity (CFM):

400

Application:

Air Quality

Voltage:

120v

Replacement Filters:

32006028-001

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Up & Running Without a Hitch

An excellent HEPA and activated carbon filter with 400 CFM of air that we use to ventilate part of our house, including the kitchen. Easily installed with: two 4x10" to 8-inch round duct adapters, round duct of your choice, two 6x12" to 8-inch register boots, and two 6x12" register grills. Just plug the F500 in and you are on your way to cleaner air! Thank you Honeywell and PexSupply.
Easy Breather
Pemaquid Beach, Maine
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, I would buy it again.

I really like that the filters last a very long time which is good because new filters are quite expensive.
Bob
Massillon, Ohio
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this be turned on 24/7?

Asked by David 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

According to the literature, this air cleaner may run continuously. To do so, simply plug the air cleaner into a 120 Vac outlet. The unit turns on and operates continuously when the power switch is turned on.

Was this review helpful to you?

Q: What are the dimensions of this product? Also, if I buy this from you, who can I contact in Seattle to install it?

Asked by Jim S. 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 2 of the following manual for complete dimensional data: http://s3.pexsupply.com/manuals/1307984722525/56731_PROD_FILE.pdf . We are not familiar with any installers in your area of the country.

Was this review helpful to you?