Pros, Join Our TradeMaster Program!
Description
Note: Dimensions listed are Nominal Dimensions, for exact dimensions refer to the submittal sheet.

Updated FC40R filters are over 30% smaller in depth, This change increases the flexibility without reducing the capture efficiency or dust holding capacity with the new configuration of the pleats it provides the same media in smaller space.

The Return Grille Filter provides high efficiency, long life alternative to a 1" filter. It captures a significant amount of the airborne particles in the air that circulates through the filter.

Specifications
  • Description: 20X30 Return Grill Media Air Filter
  • Application: Return Grill
  • Dimensions: 20 in. x 30 in.
  • Airflow Max.-Capacity (cfm): 1800 cfm
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Fractional efficiency: E1=31%, E2=61%, E3=86%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Type of Air Cleaner: Media Air Cleaner

Features
  • Mounts in most return filter grilles.
  • Pleated for greater media capacity.
  • Low pressure drop provides a comfortable air flow.
  • Maintains equipment efficiency longer than standard filters.
  • FC40 is MERV 10.
  • FC20 is MERV 8.
Read more
Manuals (2)
Specs
Product Type:
Return Grille Filter
Size:
20" x 30" x 3"
Air Flow Capacity (CFM):
1800
MERV:
10
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

368 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.